
Steel Mobile Storage Chest - HxWxD: 19" x 36" x 17"
Item #: 106792
Cat #: 1636
UPC: 783310387183
Documents & Guides
Mobile Storage Chest, Material: Steel, HxWxD: 19" x 36" x 17", Capacity: 6.7 ft³, Weight: 99 lbs
Sign In or Register to view pricing and more.
Overview
Mobile Storage Chest, Material: Steel, HxWxD: 19" x 36" x 17", Capacity: 6.7 ft³, Weight: 99 lbs
Recessed and concealed lockprotectors for maximum security against drilling and cutting lock. (Model 1332 one lock protector only)
Enhanced lid bolster for added support and durability
Finger-groove lid handle for easy opening
Convenient storage tray on back wall for small items (except Models 1332, 1636 and 2142)
Steel support arm(s) to hold lid in open position
Heavy-duty piano hinges with non-removable pin
Patented, ergonomically designed fold-down recessed handles
New angled 3-1/2 IN high support skids feature threaded holes for easy caster installation
Recommend #1 and #5 Masterlock padlocks or equivalent
Also known as: 783310387183, 1636, box
Specifications
Type: | Storage Chest |
Height: | 17 in |
Width: | 36 in |
Type: | Storage Chest |
Width: | 36 in |
Height: | 17 in |
Customer Reviews
No reviews for this product
(0)