![2' x 4' Recessed Troffer 2' x 4' Recessed Troffer](https://rexel-cdn.com/products/image.jpg?i=1637AE8E-C895-4E7C-88F8-EADCD9ECCC7A&f=420)
2' x 4' Recessed Troffer
Item #: 10679
Cat #: 2RT528T5MVOLTGEB95SLPM835P
UPC: 784231002377
Sign In or Register to view pricing and more.
Documents & Guides
2'x4' Recessed Troffer, (2) 28W T5 Lamps, 120/277V, Step Ballast.
Overview
2'x4' Recessed Troffer, (2) 28W T5 Lamps, 120/277V, Step Ballast.
Also known as: 784231002377, 2RT528T5MVOLTGEB95SLPM835P
Specifications
Type: | 2-Lamp, Troffer |
Volts AC: | 120, 277 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Color: | White |
Material: | Steel |
Light Technology: | Fluorescent |
Type: | 2-Lamp, Troffer |
Wattage: | 28 |
Color: | White |
Light Technology: | Fluorescent |
Volts AC: | 120, 277 |
Length: | 4 ft, 48 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)