Pipe Nipple, 3/4 x 3-1/2", SCH40, Black, Steel
Item #: 1067841
Cat #: ZNB04312
UPC: 082647110489
Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 3/4 x 3-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Overview
Pipe Nipple, 3/4 x 3-1/2 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647110489, ZNB04312
Specifications
Diameter: | 3/4 in |
Length: | 3 1/2 in |
Color: | Black |
Material: | Steel |
Diameter: | 3/4 in |
Color: | Black |
Length: | 3 1/2 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)