Pipe Nipple, 2 x 3", SCH40, Black, Steel

Item #: 1067790

Cat #: ZNB083

UPC: 082647109728

Sign In or Register to view pricing and more.
Documents & Guides
Pipe Nipple, 2 x 3 Inch, Schedule 40, Black, Welded Steel, Lead Free.

Overview

Pipe Nipple, 2 x 3 Inch, Schedule 40, Black, Welded Steel, Lead Free.
Also known as: 082647109728, ZNB083

Specifications

Color: Black
Length: 3 in
Material: Steel
Diameter: 2 in
Color: Black
Material: Steel
Length: 3 in
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)