150W MH Wallpack

Item #: 106766

Cat #: WLM-150PQPK

UPC: 765364901645

Sign In or Register to view pricing and more.
Documents & Guides
Wallpack, 150W Pulse Start MH, Quad Tap Ballast. Lamp Included.

Overview

Wallpack, 150W Pulse Start MH, Quad Tap Ballast. Lamp Included.
Wallpack, 150W Pulse Start MH, Quad Tap Ballast. Lamp Included.
Also known as: 765364901645, WLM-150PQPK

Specifications

Wattage: 150
Color: Bronze
Light Technology: HID
Volts AC Range: 120 - 277
Wattage: 150
Light Technology: HID
Color: Bronze
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)