Thermal Transfer Labels

Item #: 106763

Cat #: THT-80-427-5

UPC: 662820305453

Sign In or Register to view pricing and more.
Documents & Guides
Labels, Self Laminating, Thermal Transfer, Dimensions: 0.5" x 0.75", Color: White, Finish: Matte, Adhesive: Acrylic, Style: Roll-Form, Radius Corners, Compatible With: Thermal Transfer Printers, Includes: 5000/Roll

Overview

Labels, Self Laminating, Thermal Transfer, Dimensions: 0.5" x 0.75", Color: White, Finish: Matte, Adhesive: Acrylic, Style: Roll-Form, Radius Corners, Compatible With: Thermal Transfer Printers, Includes: 5000/Roll
Self-Laminating Vinyl (B-427) is an excellent material for wire and cable identification. This material has good clarity, conformability and is self-extinguishing.
Also known as: 662820305453, THT-80-427-5

Specifications

Type: Self Laminating, Wire Marker, Label
Length: 3/4 in
Width: 1/2 in
Material: Vinyl
Color: White
Type: Self Laminating, Wire Marker, Label
Width: 1/2 in
Color: White
Length: 3/4 in
Material: Vinyl

Customer Reviews

No reviews for this product
(0)