Wireway, Feed-Through, Type 12, Hinged, 6" x 6" x 12", Stainless Steel

Item #: 10674

Cat #: F66W12SS

UPC: 783510155407

Sign In or Register to view pricing and more.
Documents & Guides
Wireway Tee Fitting, Top Opening, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .

Overview

Wireway Tee Fitting, Top Opening, Size/Dims: 6.00x6.00, Material/Finish: Steel/Gray. For use with Type 12, Wireway .
Also known as: 783510155407, F66W12SS

Specifications

IP/NEMA Rating: IP66, NEMA 12
Length: 12 in
Material: Stainless Steel
Height: 6 in
Width: 6 in
Color: Plain
IP/NEMA Rating: IP66, NEMA 12
Material: Stainless Steel
Width: 6 in
Length: 12 in
Height: 6 in
Color: Plain

Customer Reviews

No reviews for this product
(0)