Push Button, Extended Green Head, Plastic, 30 mm, 2NO/NC

Item #: 106736

Cat #: 800H-BR1B

UPC: 662073624431

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Extended Green Head, Plastic, 30 mm, with 2 Normally Open, 2 Normally Closed, Contact Blocks

Overview

Push Button, Extended Green Head, Plastic, 30 mm, with 2 Normally Open, 2 Normally Closed, Contact Blocks
Also known as: 662073624431, 800H-BR1B

Specifications

Amps: 10
Color: Green
Size: 30 mm
Material: Plastic
Type: Extended Head , Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Amps: 10
Size: 30 mm
Type: Extended Head , Pushbutton
Color: Green
Material: Plastic
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4

Customer Reviews

No reviews for this product
(0)