Label, Arc Flash Hazard, 3.5" x 5"

Item #: 106725

Cat #: 99453

UPC: 754473994532

Sign In or Register to view pricing and more.
Documents & Guides
Permanent Adhesive Label, Arc Flash Hazard, 3.5 Inch x 5 Inch, Outdoor Use, Pack of 5 Labels

Overview

Permanent Adhesive Label, Arc Flash Hazard, 3.5 Inch x 5 Inch, Outdoor Use, Pack of 5 Labels
B-302 is an indoor/outdoor high performance pressure sensitive safety sign, and is surface printed polyester with a polyester overlaminate.
Also known as: 754473994532, 99453

Specifications

Type: Label
Height: 3 1/2 in
Width: 5 in
Color: White, Black/Red
Type: Label
Width: 5 in
Height: 3 1/2 in
Color: White, Black/Red

Customer Reviews

No reviews for this product
(0)