Contactor, Definite Purpose, 4P, 30A, 240VAC Coil, Open

Item #: 106694

Cat #: C25END430B

UPC: 782113554082

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 240V AC Coil. Series: C1.

Overview

30 Amp, 4-Pole, Definite Purpose Contactor, 600V Rated, Pressure Plate Terminals, 240V AC Coil. Series: C1.
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max
Also known as: 782113554082, C25END430B

Specifications

Type: Contactor, Definite Purpose
Volts AC Control: 240
Amps: 30
Poles: 4
Type: Contactor, Definite Purpose
Amps: 30
Volts AC Control: 240
Poles: 4

Customer Reviews

No reviews for this product
(0)