Contactor, Definite Purpose, Compact, 40A, 2P, 120VAC Coil, Open

Item #: 106652

Cat #: C25DND240A

UPC: 782116300389

Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil, D1 Series

Overview

40 Amp, 2-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 120V AC Coil, D1 Series
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782116300389, C25DND240A

Specifications

Volts AC Control: 120
Poles: 2
Type: Contactor, Definite Purpose
Mounting: Surface
Amps: 40
Volts AC: 600
Volts AC Control: 120
Type: Contactor, Definite Purpose
Amps: 40
Poles: 2
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)