Indicator Light, Plastic, 18 mm, Incandescent, 24V AC/DC, Blue

Item #: 1066249

Cat #: 800L-18C24B

UPC: 781180705861

Sign In or Register to view pricing and more.
Documents & Guides
ALB 800L-18C24B 18 MM INDICAT

Overview

ALB 800L-18C24B 18 MM INDICAT
Also known as: 781180705861, 800L-18C24B

Specifications

Color: Blue
Volts DC: 24
Volts AC: 24
Color: Blue
Volts AC: 24
Volts DC: 24

Customer Reviews

No reviews for this product
(0)