![Transformer, 750VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110 Transformer, 750VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110](https://rexel-cdn.com/products/image.jpg?i=3D2980D9-650E-4463-B6D2-509F8BDBB3ED&f=420)
Transformer, 750VA, 240 X 480, 230 X 460, 220 X 440 - 120, 115, 110
Item #: 106599
Cat #: AE060750
UPC: 047503086902
Sign In or Register to view pricing and more.
Documents & Guides
750 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.
Overview
750 VA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. AE Series Industrial Control Transformer. Includes: IP20 Touch-proof Protection on Primary and Secondary Terminals.
Also known as: 047503086902, AE060750
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 750 |
Phase: | 1 |
Secondary Voltage: | 120, 115, 110 |
Primary Voltage: | 220/440, 230/460 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Primary Voltage: | 220/440, 230/460 |
Volt Amps: | 750 |
Secondary Voltage: | 120, 115, 110 |
Customer Reviews
No reviews for this product
(0)