LED LightDisk, Recessed/Surface Mount Downlight Kit, 900 Lumens, 3000K, 120V

Item #: 1065962

Cat #: LEDLD900930FL120

UPC: 046135750441

Documents & Guides
LED LightDisk, Recessed/Surface Mount Downlight Kit, 12 Watts, 900 Lumens, 90 CRI, 3000K, 120V, Rated Life Hours: 50,000
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED LightDisk, Recessed/Surface Mount Downlight Kit, 12 Watts, 900 Lumens, 90 CRI, 3000K, 120V, Rated Life Hours: 50,000
The SYLVANIA ULTRA Light Disk is an LED downlight kit creating high performing white light and is optimized for new construction and retrofit applications. Multiple installation options for both recessed and surface mount applications. Installation is done quickly and easily in most standard four-inch, five-inch and six-inch Insulated Ceiling (IC) housings, Airtight (AT) housings and non-IC housings. It can also be surface mounted to standard 4-inch J-Box or using specially designed Connector Box.
Also known as: 046135750441, LEDLD900930FL120

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Volts AC: 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)