GE CR104P, 30mm Pushbutton Nameplates

Item #: 10659

Cat #: CR104PXN1BP057

UPC: 783166291184

Sign In or Register to view pricing and more.
Documents & Guides
Pushbuttons. 104P heavy duty Oiltight Pushbutton. Nameplate. P057 PR.No. CR101184

Overview

Pushbuttons. 104P heavy duty Oiltight Pushbutton. Nameplate. P057 PR.No. CR101184
Also known as: 783166291184, CR104PXN1BP057

Specifications

Color: Black/Gray
Type: OFF ON, Nameplate
Mounting: Panel
Size: 30 mm
Family / Style: CR104
Color: Black/Gray
Mounting: Panel
Family / Style: CR104
Type: OFF ON, Nameplate
Size: 30 mm

Customer Reviews

No reviews for this product
(0)