Contactor, C25 series, 40A, 2P, 1PH, 600VAC, 208/240VAC Coil, Open

Item #: 106589

Cat #: C25DNF240B

UPC: 782116300402

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Definite Purpose, C25 series, 40 Amp, 2-Pole, 1-Phase, 600 Volt AC, 208/240 Volt AC Coil, Open, Box Lugs

Overview

Contactor, Definite Purpose, C25 series, 40 Amp, 2-Pole, 1-Phase, 600 Volt AC, 208/240 Volt AC Coil, Open, Box Lugs
With a broad portfolio that includes everything from phase, voltage and current monitoring relays to motor protection breakers, Eaton offers the protection your system needs against equipment failure and danger caused by voltage faults, current conditions or excessive load requirements. Eaton’s extensive line of space saving and easy-to-install electromechanical starters is among the most efficient and effective solution for all customer application needs.
Also known as: 782116300402, C25DNF240B

Specifications

Poles: 2
Type: Contactor, Box Lug, Definite Purpose
Volts AC Control: 240, 208
Mounting: Surface
Phase: 1
Amps: 40
Poles: 2
Volts AC Control: 240, 208
Phase: 1
Type: Contactor, Box Lug, Definite Purpose
Mounting: Surface
Amps: 40

Customer Reviews

No reviews for this product
(0)