Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve D, 0.5 A, No Neutral

Item #: 1065819

Cat #: 1492-SPM3D005

UPC: 885630613536

Sign In or Register to view pricing and more.
Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve D, 0.5 A, No Neutral

Overview

Bulletin 1492-SPM Supplementary Protectors, 3-Pole, Trip Curve D, 0.5 A, No Neutral
Also known as: 885630613536, 1492-SPM3D005

Specifications

Poles: 3
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Amps: 0.500
Type: Trip Curve D
Poles: 3
Volts AC: 277, 480Y
Volts DC: 96
Type: Trip Curve D
Family / Style: 1492
Mounting: DIN Rail
Amps: 0.500

Customer Reviews

No reviews for this product
(0)