Cable Tray Ground Clamp, 6 AWG - 250 MCM, Aluminum

Item #: 1065805

Cat #: BTCGC250

UPC: 621945468818

Documents & Guides
Cable Tray Ground Clamp, 6 AWG - 250 MCM, Aluminum/Tin Plated
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cable Tray Ground Clamp, 6 AWG - 250 MCM, Aluminum/Tin Plated
Also known as: 621945468818, BTCGC250

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 15000
Mounting: Trunnion
Wattage: 135
Standards: California Proposition 65
Light Technology: LED
Dimmable: No
IP/NEMA Rating: NEMA 4X
Color Temperature: 5000 (Bright White)
Mounting: Trunnion
Standards: California Proposition 65
Dimmable: No
Lumens: 15000
Wattage: 135
Light Technology: LED
IP/NEMA Rating: NEMA 4X

Customer Reviews

No reviews for this product
(0)