4.5W LED MR16 Lamp, 50K

Item #: 1065753

Cat #: 81068

UPC: 807154810680

Sign In or Register to view pricing and more.
Documents & Guides
LED MR16 Flood 4.5W 5000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-15V - 430 Lumen - 40000 hours - 80CRI

Overview

LED MR16 Flood 4.5W 5000K Dimmable 40 Degree GU5.3 Base Damp Location Silver-Dark Gray 10-15V - 430 Lumen - 40000 hours - 80CRI
Also known as: 807154810680, 81068

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 430
Type: Wet Location
Wattage: 4.500
Light Technology: LED
Dimmable: Yes
Base: 2-Pin (GU5.3)
Angle: 40°
Color Temperature: 5000 (Bright White)
Type: Wet Location
Light Technology: LED
Base: 2-Pin (GU5.3)
Lumens: 430
Wattage: 4.500
Dimmable: Yes
Angle: 40°

Customer Reviews

No reviews for this product
(0)