Splitter Box, N1, 4W/400A

Item #: 1065742

Cat #: ASB404R

UPC: 783510138745

Sign In or Register to view pricing and more.
Documents & Guides
Splitter Box, NEMA Type 1, Number of Wires: 4, Main Lugs Amps CU: 400, Main Lugs Wire Size Range: 4-600MCM, Main Lugs Qty: 2, Branch Lugs Amps CU: 285, Material: Steel, Dimensions: 22" x 22" x 6"

Overview

Splitter Box, NEMA Type 1, Number of Wires: 4, Main Lugs Amps CU: 400, Main Lugs Wire Size Range: 4-600MCM, Main Lugs Qty: 2, Branch Lugs Amps CU: 285, Material: Steel, Dimensions: 22" x 22" x 6"
This box splits feeder circuit conductors into multiple branch circuit conductors and comes with pre-installed terminal blocks for three- and four-wire power distribution systems
Also known as: 783510138745, ASB404R

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Material: Steel
IP/NEMA Rating: NEMA 1
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)