Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Mulberry; Cover; Tile; Material: Steel; Finish: Galvanized; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 2 IN Raised; Old Number: 72T1-2; Number Of Gang: 1; Universal Key Number: 72C49-2
Overview
Mulberry; Cover; Tile; Material: Steel; Finish: Galvanized; Shape: Square Raised; Size: 4-11/16 IN Width X 4-11/16 IN Height, 2 IN Raised; Old Number: 72T1-2; Number Of Gang: 1; Universal Key Number: 72C49-2
Also known as: 095327113663, 11366
Specifications
Mounting: | Device |
Depth: | 2 in |
Gangs: | 1 |
Mounting: | Device |
Gangs: | 1 |
Depth: | 2 in |
Customer Reviews
No reviews for this product
(0)