LED Wraparound, 2', 20 Watt, 2000 Lumen, 4000K, 120-277V

Item #: 1065623

Cat #: 2WPLD2040R

UPC: 080083750627

Sign In or Register to view pricing and more.
Documents & Guides
LED Wraparound, Low Profile, 2 Foot, 20 Watt, 2000 Lumen, 4000K, 80 CRI, 120-277 Volt, Triac Dimming to 10%

Overview

LED Wraparound, Low Profile, 2 Foot, 20 Watt, 2000 Lumen, 4000K, 80 CRI, 120-277 Volt, Triac Dimming to 10%
WPLD series is a versatile LED wraparound series with a streamlined low profile design that displays uniform, soft light at up to 60% energy savings over fluorescent light sources. Mounting slots allow for installation directly into the junction box with 100˚ of rotational freedom. Available features include suspension mount with optional mounting kit, dimming to 10%, and efficacy up to 115 lumens per watt. The WPLD series is an excellent choice for light commercial, retail or residential applications. Ideal for new construction or simple fluorescent replacement in basements, kitchens, home office, garages, or bonus rooms.
Also known as: 080083750627, 2WPLD2040R

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Volts AC: 120
Wattage: 20
Length: 24 in , 2 ft
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Volts AC: 120
Length: 24 in , 2 ft
Dimmable: Yes
Lumens: 2000
Wattage: 20
Light Technology: LED

Customer Reviews

No reviews for this product
(0)