ABB S204-K16 MCB 4P K 16A 480Y/277

Item #: 1065619

Cat #: S204-K16

UPC: 016779529369

Sign In or Register to view pricing and more.
Documents & Guides

Overview

ABB S204K16
Also known as: 016779529369, S204-K16

Specifications

Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 4
Amps: 16
Type: Trip Curve K
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Poles: 4
Type: Trip Curve K
Mounting: DIN Rail
Amps: 16
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)