This product may not be available in all locations.
![General Purpose Relay, 5 Blade, SPDT, 120V AC General Purpose Relay, 5 Blade, SPDT, 120V AC](https://rexel-cdn.com/products/cutd1rf1a.jpg?i=5FAE5D19-867B-471F-8B48-F58E7F64CE13&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
General Purpose Relay, 120V AC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
Overview
General Purpose Relay, 120V AC Coil, SPDT, Contact Rating: 15 Amp. Terminal Style: 5 Blade, Plug-In. Maximum Switching Voltage: 300V. Full Featured: Locking Pushbutton, LED, Test Button, Removable ID Tag, Flag Indicator, Finger-Grip Cover.
The D series ice cube general purpose relays provide excellent functionality and are ideal for any application from controlling smaller loads, to those requiring high current-carrying capacity. A wide array of coil voltages and contact configurations ensure there is a D series relay for every control circuit design application
Also known as: 786685930688, D1RF1A, latching relay, mechanical relay
Specifications
Type: | General Purpose Relay, SPDT |
Volts AC Control: | 120 |
Mounting: | Socket |
Poles: | 1 |
Amps: | 15 |
Type: | General Purpose Relay, SPDT |
Mounting: | Socket |
Amps: | 15 |
Volts AC Control: | 120 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)