3600W 240V Hazardous Location Cabinet Heater

Item #: 1065435

Cat #: FEP36241RA

UPC: 686334445207

TPI FEP36241RA 3600W 240V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Sign In or Register to view pricing and more.

No associated products found.

Overview

TPI FEP36241RA 3600W 240V Class 1, Group B, C, & D Divisions 1 & 2 280° C / 536° F
Also known as: 686334445207, FEP36241RA

Specifications

Type: Hazardous Location
Length: 34 in
Mounting: Surface, Wall
Wattage: 3600
Color: Gray
Volts AC: 240
Standards: California Proposition 65
Type: Hazardous Location
Mounting: Surface, Wall
Color: Gray
Standards: California Proposition 65
Length: 34 in
Wattage: 3600
Volts AC: 240

Customer Reviews

No reviews for this product
(0)