Free-Standing One-Door Dual-Access Enclosure With Latch, NEMA 4X
Item #: 106542
Cat #: A723024SSFSDAN4
UPC: 783510111618
Sign In or Register to view pricing and more.
Documents & Guides
Free-Standing One-Door Dual-Access Enclosure, Hinge Cover With Three-Point Latch, NEMA 4X, Size: 72 x 30 x 24 Inch, Stainless Steel
Overview
Free-Standing One-Door Dual-Access Enclosure, Hinge Cover With Three-Point Latch, NEMA 4X, Size: 72 x 30 x 24 Inch, Stainless Steel
Also known as: 783510111618, A723024SSFSDAN4
Specifications
Material: | Stainless Steel |
Size: | 72 x 30 x 24 in |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 4X |
Size: | 72 x 30 x 24 in |
Customer Reviews
No reviews for this product
(0)