Contactor, Definite Purpose, 3P, 25A, 208/240VAC Coil, 600VAC

Item #: 106541

Cat #: C25DND325B

UPC: 782116300549

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208/240V AC Coil. Series: D1.

Overview

25 Amp, 3-Pole, Definite Purpose Contactor, 600V Rated, Screw/Pressure Plate Terminals, 208/240V AC Coil. Series: D1.
Contactors are dual-rated with inductive and resistive ratings, as well as horsepower and kilowatt ratings Contactors rated 15 – 50A are available with DIN-Rail mount as a factory installed option Magnet coil: Class B (C25E, F, G, H and K), 130°C Ambient temperature: 150°F (65°C) max
Also known as: 782116300549, C25DND325B

Specifications

Phase: 3
Poles: 3
Mounting: Surface
Amps: 25
Volts AC: 600
Volts AC Control: 208/240
Phase: 3
Mounting: Surface
Volts AC: 600
Poles: 3
Amps: 25
Volts AC Control: 208/240

Customer Reviews

No reviews for this product
(0)