LED Wraparound, 2', 20 Watt, 2000 Lumen, 3500K, 120-277V

Item #: 1065398

Cat #: 2WPLD2035C

UPC: 080083750610

Documents & Guides
LED Wraparound, Low Profile, 2 Foot, 20 Watt, 2000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming to 10%
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Wraparound, Low Profile, 2 Foot, 20 Watt, 2000 Lumen, 3500K, 80 CRI, 120-277 Volt, 0-10V Dimming to 10%
WPLD series is a versatile LED wraparound series with a streamlined low profile design that displays uniform, soft light at up to 60% energy savings over fluorescent light sources. Mounting slots allow for installation directly into the junction box with 100˚ of rotational freedom. Available features include suspension mount with optional mounting kit, dimming to 10%, and efficacy up to 115 lumens per watt. The WPLD series is an excellent choice for light commercial, retail or residential applications. Ideal for new construction or simple fluorescent replacement in basements, kitchens, home office, garages, or bonus rooms.
Also known as: 080083750610, 2WPLD2035C

Specifications

Lumens: 2000
Wattage: 20
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 2000
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 20
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)