7W G25 LED Lamp, 27K

Item #: 1065373

Cat #: S9564

UPC: 045923095641

Documents & Guides
7 Watt G25 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

7 Watt G25 LED; Clear; Medium Base; 2700K; 800 Lumens; 120 Volt
Satco's S9564 7-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, globe shaped bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.
Also known as: 045923095641, S9564

Specifications

Color: Clear
Base: Medium Screw (E26)
Wattage: 7
Volts AC: 120
Lumens: 800
Material: Glass, Metal
Color Rendering Index (CRI): 80
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Color: Clear
Wattage: 7
Lumens: 800
Color Rendering Index (CRI): 80
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Shape: G25 (Globe)
Light Technology: LED

Customer Reviews

No reviews for this product
(0)