12A CIRCUIT PROTECTOR

Item #: 106537

Cat #: GB2CB20

UPC: 785901214656

Sign In or Register to view pricing and more.

Overview

SQD GB2CB20 12A CIRCUIT PROTECTOR
Also known as: 785901214656, GB2CB20

Specifications

Volts AC: 300
Mounting: DIN Rail
Amps: 12
Poles: 1
Standards: California Proposition 65
Volts AC: 300
Amps: 12
Standards: California Proposition 65
Mounting: DIN Rail
Poles: 1

Customer Reviews

No reviews for this product
(0)