HOF P2K1865 PKG 1800X600X500

Item #: 1065363

Cat #: P2K1865

UPC: 783510320065

Sign In or Register to view pricing and more.
Documents & Guides
HOF P2K1865 PKG 1800X600X500

Overview

HOF P2K1865 PKG 1800X600X500
Also known as: 783510320065, P2K1865

Specifications

Material: Steel
IP/NEMA Rating: NEMA 12
Width: 23.920 in
Height: 70.940 in
Depth: 19.880 in
Material: Steel
Width: 23.920 in
Depth: 19.880 in
IP/NEMA Rating: NEMA 12
Height: 70.940 in

Customer Reviews

No reviews for this product
(0)