This product has been discontinued.
LED Volumetric Troffer, 2x4, 42W, 120-277V, White
Item #: 1065328
Cat #: VOLUME1A/042UNVD840/24G/WH
UPC: 046135744426
Sign In or Register to view pricing and more.
Documents & Guides
LEDVANCE Series LED Volumetric Troffer, 2x4, 42W, 120-277V, White, Lumens: 4400, Color Temperature: 4000K, *Sylvania Part # 74442*
Overview
LEDVANCE Series LED Volumetric Troffer, 2x4, 42W, 120-277V, White, Lumens: 4400, Color Temperature: 4000K, *Sylvania Part # 74442*
Also known as: 046135744426, VOLUME1A/042UNVD840/24G/WH
Specifications
Mounting: | Recessed |
Wattage: | 42 |
Color: | White |
Color Temperature: | 3500 (Neutral White) |
Length: | 47.700 in |
Light Technology: | LED |
Volts AC Range: | 120 - 277 |
Mounting: | Recessed |
Color: | White |
Length: | 47.700 in |
Volts AC Range: | 120 - 277 |
Wattage: | 42 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | LED |
Customer Reviews
No reviews for this product
(0)