ETN DT363NWK Heavy Duty Double-Thro

Item #: 1065282

Cat #: DT363NWK

UPC: 782114140659

Sign In or Register to view pricing and more.
Documents & Guides
CH DT363NWK 100A 600V SS FUSE

Overview

CH DT363NWK 100A 600V SS FUSE
Also known as: 782114140659, DT363NWK

Specifications

Poles: 3
Volts DC: 250
Amps: 100
Mounting: Surface
Material: Stainless Steel
Volts AC: 600
IP/NEMA Rating: NEMA 4X
Poles: 3
Amps: 100
Material: Stainless Steel
IP/NEMA Rating: NEMA 4X
Volts DC: 250
Mounting: Surface
Volts AC: 600

Customer Reviews

No reviews for this product
(0)