Junction Box, NEMA 4, 1/4 Turn Latch, 6" x 4" x 4"

Item #: 106526

Cat #: A6044CHFL

UPC: 783510148744

Sign In or Register to view pricing and more.
Documents & Guides
Junction Box, NEMA 4, 1/4 Turn Latch, 6 x 4 x 4 Inch, Steel/Gray

Overview

Junction Box, NEMA 4, 1/4 Turn Latch, 6 x 4 x 4 Inch, Steel/Gray
nVent HOFFMAN HOFA161410CHFL are ideal for larger wall-mount applications requiring ease of installation and access to full-width internal panel. Overlapping door design allows easy access in areas with minimal aisle space.
Also known as: 783510148744, A6044CHFL

Specifications

IP/NEMA Rating: IP66, NEMA 4
Color: Gray
Material: Steel
IP/NEMA Rating: IP66, NEMA 4
Material: Steel
Color: Gray

Customer Reviews

No reviews for this product
(0)