Transformer, Industrial Control, 150VA, 120 x 240 - 24VAC, 1PH

Item #: 106513

Cat #: CE010150

UPC: 047503087619

Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Industrial Control, 150 VA, 120 x 240 - 24 Volt AC, 1-Phase, Encapsulated

Overview

Transformer, Industrial Control, 150 VA, 120 x 240 - 24 Volt AC, 1-Phase, Encapsulated
Also known as: 047503087619, CE010150

Specifications

Phase: 1
Volt Amps: 150
Secondary Voltage: 24
Primary Voltage: 120/240
Phase: 1
Secondary Voltage: 24
Volt Amps: 150
Primary Voltage: 120/240

Customer Reviews

No reviews for this product
(0)