4' 14W T8 LED Lamp, 50K
Item #: 1065112
Cat #: 14T8/48-5000-IF-10/1
UPC: 046677472269
Sign In or Register to view pricing and more.
Sustainable
Documents & Guides
Dimmable LED Lamp, 14W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46833-0, Mdl. # 9290011588. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent
Overview
Dimmable LED Lamp, 14W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1900(LBF), 2100(NBF), 2800(HBF), CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46833-0, Mdl. # 9290011588. ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent
InstantFit works with 184 ballasts — more than any other lamp — so you know it’s going to perform as expected and keep you from having to redo any jobs • Proven over 40% energy savings over fluorescent means a satisfied customer and no time wasted going back to a job • Lifetime delivered — average life rating of 50,000 hours, with up to 70,0003 in the portfolio, means satisfied customers
Also known as: 046677472269, 14T8/48-5000-IF-10/1
Specifications
Lumens: | 2800, 1900, 2100 |
Color Temperature: | 5000 (Bright White) |
Color Rendering Index (CRI): | 82 |
Shape: | T8 (Tubular) |
Length: | 4 ft, 48 in |
Wattage: | 14 |
Light Technology: | LED |
Dimmable: | Yes |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Compatible (Type A) |
Lumens: | 2800, 1900, 2100 |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 5000 (Bright White) |
Shape: | T8 (Tubular) |
Wattage: | 14 |
Dimmable: | Yes |
Type: | Ballast Compatible (Type A) |
Customer Reviews
No reviews for this product
(0)