4' 14W T8 LED Lamp, 35K

Item #: 1065109

Cat #: 14T8/48-3500-IF-10/1

UPC: 046677472245

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 46831-4* Mdl#: 9290011586 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts***

Overview

Dimmable LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3500K, Rated Average Life: 50,000 Hrs. *Philips Part # 46831-4* Mdl#: 9290011586 ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts***
• InstantFit works with 184 ballasts — more than any other lamp — so you know it’s going to perform as expected and keep you from having to redo any jobs • Proven over 40% energy savings2 over fluorescent means a satisfied customer and no time wasted going back to a job • Lifetime delivered — average life rating of 50,000 hours3, with up to 70,0003 in the portfolio, means satisfied customers
Also known as: 046677472245, 14T8/48-3500-IF-10/1

Specifications

Lumens: 1800, 2000, 2700
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 14
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1800, 2000, 2700
Shape: T8 (Tubular)
Wattage: 14
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)