4' 10W T8 LED Lamp, 50K

Item #: 1065108

Cat #: 10T8/48-5000-IF-10/1

UPC: 046677472221

Sign In or Register to view pricing and more.
LED Lamp, 10W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46829-8, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.

Overview

LED Lamp, 10W, 100-277V & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 5000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46829-8, ***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Instant-start Ballasts*** 32W Equivalent.
• InstantFit works with 184 ballasts — more than any other lamp — so you know it’s going to perform as expected and keep you from having to redo any jobs • Proven over 40% energy savings2 over fluorescent means a satisfied customer and no time wasted going back to a job • Lifetime delivered — average life rating of 50,000 hours3, with up to 70,0003 in the portfolio, means satisfied customers
Also known as: 046677472221, 10T8/48-5000-IF-10/1

Specifications

Wattage: 10
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1600
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Wattage: 10
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Type: Ballast Compatible (Type A)
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Lumens: 1600
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)