This product has been discontinued.
3
more

Laser Distance Measurer
Item #: 1065047
Cat #: 93LDM65
UPC: 092644930034
Documents & Guides
Laser Distance Measurer, Included: Pouch & 2 x AAA Batteries; Height: 4.5", Width: 2.0", Depth: 1.4", Weight: 4.5 oz.
Sign In or Register to view pricing and more.
Overview
Laser Distance Measurer, Included: Pouch & 2 x AAA Batteries; Height: 4.5", Width: 2.0", Depth: 1.4", Weight: 4.5 oz.
Klein Tools Laser Distance Meter provides fast and accurate measurements up to 98-Foot (30 m) with an accuracy of plus or minus 1/16-Inch (1.6 mm). Along with the ability to store the last 20 measurements, this tool calculates area, volume, and Pythagoras measurements. The rugged casing provides added protection and the backlit screen allows for easy viewing in low light situations.
Also known as: 092644930034, 93LDM65
Specifications
Type: | Distance Meter |
Standards: | California Proposition 65 |
Type: | Distance Meter |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)