Fish Tape, 3mm, 100' Non-Conductive, Medium Case

Item #: 1064936

Cat #: 63029901

UPC: 032886963186

Documents & Guides
Fish Tape, 3mm, 100' Non-Conductive, Medium Case
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fish Tape, 3mm, 100' Non-Conductive, Medium Case
SIMPULL Fish Tape 3mm 100' Non Conductive Tip, Medium Case
Also known as: 032886963186, 63029901

Specifications

Length: 100 ft
Type: Fish Tape
Diameter: 3 mm
Standards: California Proposition 65
Length: 100 ft
Diameter: 3 mm
Type: Fish Tape
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)