Slide Dimmer, 600W, Single-Pole, Locator Light, Skylark

Item #: 106492
Cat #: S-600PNL-WH
UPC: 027557440691
Sign In or Register to view pricing and more.
Documents & Guides
Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Locator Light, White

Overview

Skylark Slide Dimmer, 600W, 120V, Single-Pole, Incandescent/Halogen, On/Off Rocker Switch, Preset, Locator Light, White
Skylark Dimmer with On/Off Switch and Locator Light, Incandescent/Halogen, Single-pole, preset, 120V/600W in white
Also known as: 027557440691, S-600PNL-WH

Specifications

Wattage: 600
Type: Slide, Locator Light, Preset, Single-Pole
Volts AC: 120
Poles: 1
Color: White
Mounting: Knuckle
Dimmable: Yes
Light Technology: Halogen, Incandescent
Wattage: 600
Volts AC: 120
Color: White
Dimmable: Yes
Type: Slide, Locator Light, Preset, Single-Pole
Poles: 1
Mounting: Knuckle
Light Technology: Halogen, Incandescent

Customer Reviews

No reviews for this product
(0)