This product has been discontinued.
4' 10W T8 LED Lamp, 40K
Item #: 1064917
Cat #: 10T8/48-4000-IF-10/1
UPC: 046677472214
Sign In or Register to view pricing and more.
Documents & Guides
LED Lamp, 10W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.
Overview
LED Lamp, 10W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1600, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs.
Also known as: 046677472214, 10T8/48-4000-IF-10/1
Specifications
Wattage: | 10 |
Color Temperature: | 4000 (Cool White) |
Color Rendering Index (CRI): | 82 |
Length: | 4 ft, 48 in |
Volts AC: | 347 |
Lumens: | 1600 |
Light Technology: | LED |
Base: | Medium Bi-Pin (G13) |
Type: | Ballast Bypass (Type B) |
Volts AC Range: | 120 - 277 |
Wattage: | 10 |
Color Rendering Index (CRI): | 82 |
Volts AC: | 347 |
Light Technology: | LED |
Type: | Ballast Bypass (Type B) |
Color Temperature: | 4000 (Cool White) |
Length: | 4 ft, 48 in |
Lumens: | 1600 |
Base: | Medium Bi-Pin (G13) |
Volts AC Range: | 120 - 277 |
Customer Reviews
No reviews for this product
(0)