BRKR QPF GFCI 5mA 2P 240V 40A 10KA

Item #: 1064886
Cat #: QF240A
UPC: 887621216726
Sign In or Register to view pricing and more.
Documents & Guides
BRKR 40A 2P 120/240V 10K QPFB GFCI 5MA

Overview

BRKR 40A 2P 120/240V 10K QPFB GFCI 5MA
Also known as: 887621216726, QF240A

Specifications

Poles: 2
Volts AC: 120/240
Amps: 40
Family / Style: QP
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 40
Interrupt Rating AC: 10 kA
Volts AC: 120/240
Family / Style: QP

Customer Reviews

No reviews for this product
(0)