4' 14W T8 LED Lamp, 30K

Item #: 1064836

Cat #: 14T8/48-3000-IF-10/1

UPC: 046677472238

Sign In or Register to view pricing and more.
Dimmable LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46830-6* Mdl#: 9290011585***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts***

Overview

Dimmable LED Lamp, 14W, 120-277 & 347V, Bulb: T8, Length: 48", Base: Medium Bi-Pin (G13), Lumens: 1800(LBF), 2000(NBF), 2700(HBF), CRI: 82, Color Temperature: 3000K, Rated Average Life: 50,000 Hrs. *Philips Part # 46830-6* Mdl#: 9290011585***Warning: Philips LED T8 InstantFit Lamps Will Only Operate Properly On Compatible Electronic Dimming Ballasts***
Philips InstantFit lamp with EasySmart technology means easy upgrade to smart lighting system without re-wiring the fixtures. 2.4GHz mesh networking techology allows integration with a variety of control devices wirelessly, such as sensor and switch, to achieve even more energy saving and enhance flexibility in your space. Through dimming, occupancy sensing and/or daylight harvesting, lamps deliver 50% or more energy saving thanks to EasySmart technology.
Also known as: 046677472238, 14T8/48-3000-IF-10/1

Specifications

Lumens: 1800, 2000, 2700
Color Temperature: 3000 (Warm White)
Color Rendering Index (CRI): 82
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Lumens: 1800, 2000, 2700
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Color Temperature: 3000 (Warm White)
Shape: T8 (Tubular)
Wattage: 14
Dimmable: Yes
Type: Ballast Compatible (Type A)

Customer Reviews

No reviews for this product
(0)