Slide Dimmer, Locator Light, Rocker Switch, White

Item #: 106481
Cat #: S-603PNL-WH
UPC: 027557440707
Sign In or Register to view pricing and more.
Documents & Guides
Slide Dimmer, Preset, Locator Light, 600W, 120V, 3-Way, On/Off Rocker Switch, White

Overview

Slide Dimmer, Preset, Locator Light, 600W, 120V, 3-Way, On/Off Rocker Switch, White
Skylark Dimmer with On/Off Switch and Locator Light, Incandescent/Halogen, 3-way, preset, 120V/600W in white
Also known as: 027557440707, S-603PNL-WH

Specifications

Type: 3-Way, Indicator Light, Slide, Preset
Wattage: 600
Volts AC: 120
Color: White
Dimmable: Yes
Light Technology: Halogen
Type: 3-Way, Indicator Light, Slide, Preset
Volts AC: 120
Dimmable: Yes
Wattage: 600
Color: White
Light Technology: Halogen

Customer Reviews

No reviews for this product
(0)