Light block for head 22mm, Harmony XB4, green, integral LED, screw clamp terminal, 24…120V AC DC

Item #: 10647

Cat #: ZBVBG3

UPC: 785901275374

Sign In or Register to view pricing and more.
Documents & Guides
Light block for head 22mm, Harmony XB4, green, integral LED, screw clamp terminal, 24…120V AC DC

Overview

Light block for head 22mm, Harmony XB4, green, integral LED, screw clamp terminal, 24…120V AC DC
This Harmony ZB, green light block operates with an integral LED. It is supplied with 24V to 120V AC/DC and uses screw-clamp terminals. It has a plastic body. It is compatible with Harmony XB4 and XB5. This light block allows fast and easy replacement and configuration of your signaling units. It is easily installed and replaced on compatible illuminated push-button or selector switch units via clip together assembly and connected with simple screw-clamp connections. It enables visual distinction of signaling units via illumination by integral LED. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901275374, ZBVBG3

Specifications

Type: Pilot Device, LED, Light Module
Color: Green
Size: 22.5 mm
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Standards: California Proposition 65
Volts AC Range: 24 - 120
Volts DC Range: 24 - 120
Type: Pilot Device, LED, Light Module
Size: 22.5 mm
Standards: California Proposition 65
Volts DC Range: 24 - 120
Color: Green
IP/NEMA Rating: NEMA 1, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Volts AC Range: 24 - 120

Customer Reviews

No reviews for this product
(0)