Dimmer/Fan Control Wallplate, 3-Gang, Lt. Almond, Claro Series
Item #: 106457
Cat #: CW-3-LA
UPC: 027557513180
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
3-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Light Almond.
Overview
3-Gang, Decora/GFCI Receptacle Wallplate, Standard Size, Screwless - Light Almond.
Claro Wallplate, Gloss Finish, Three-gang in light almond
Also known as: 027557513180, CW-3-LA
Specifications
Gangs: | 3 |
Color: | Light Almond |
Family / Style: | Maestro |
Type: | GFCI, Decora |
Mounting: | Screwless |
Gangs: | 3 |
Family / Style: | Maestro |
Mounting: | Screwless |
Color: | Light Almond |
Type: | GFCI, Decora |
Customer Reviews
No reviews for this product
(0)