AccessPlus Double-Hinge, Type 1, 36" x 24" x 30" Window, Black, Steel

Item #: 106443

Cat #: EWMW362430

UPC: 783510178666

Documents & Guides
AccessPlus Double-Hinge, Type 1, 36" x 24" x 30" Window, Black, Steel
Sign In or Register to view pricing and more.

No associated products found.

Overview

AccessPlus Double-Hinge, Type 1, 36" x 24" x 30" Window, Black, Steel
AccessPlus Cabinets provide security, equipment access, cooling and support for network and other 19-in. rack-mount equipment. The cabinet has three components: front door, center section and wall section.
Also known as: 783510178666, EWMW362430

Specifications

Size: 19RMU
IP/NEMA Rating: NEMA 1
Color: Black
Material: Steel
Mounting: Wall
Height: 36.020 in
Width: 23.620 in
Depth: 30.010 in
Size: 19RMU
Color: Black
Mounting: Wall
Width: 23.620 in
IP/NEMA Rating: NEMA 1
Material: Steel
Height: 36.020 in
Depth: 30.010 in

Customer Reviews

No reviews for this product
(0)