20A TR Hospital Grade Duplex Receptacle, 5-20R, White

Item #: 10644

Cat #: 8300-SGW

UPC: 078477057193

Sign In or Register to view pricing and more.
20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap - White

Overview

20 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Wide Body Duplex Receptacle, Straight Blade, Hospital Grade, Self Grounding, Tamper Resistant, Back & Side Wired, Nickel Plated Brass Strap - White
Leviton's line of Heavy-Duty Specification Grade receptacles are designed and manufactured to withstand the most demanding environments. Available in a wide variety of configurations, including isolated ground, tamper-resistant, etc., these Commercial Grade devices are the electrical contractor's choice for use in hotels, schools, hospitals and commercial office buildings.
Also known as: 078477057193, 8300-SGW

Specifications

Volts AC: 120
Amps: 20
Material: Thermoplastic, Nylon
Color: White
NEMA Configuration: 5-20R
Volts AC: 120
Material: Thermoplastic, Nylon
NEMA Configuration: 5-20R
Amps: 20
Color: White

Customer Reviews

No reviews for this product
(0)