This product has been discontinued.
Transformer, Control, 350VA, AE Series, 120x240 - 24VAC, 1PH
Item #: 106437
Cat #: AE010350
UPC: 047503085325
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
350 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Overview
350 VA, 1-Phase, 120 X 240V Primary Volts - 24V Secondary Volts. AE Series, Industrial Control Transformer with Secondary Fuse Block, Encapsulated. Includes: IP20 Touch-Proof Protection on Primary and Secondary Terminals.
Also known as: 047503085325, AE010350
Specifications
Type: | Industrial Control, Transformer |
Volt Amps: | 350 |
Phase: | 1 |
Primary Voltage: | 120/240 |
Type: | Industrial Control, Transformer |
Phase: | 1 |
Volt Amps: | 350 |
Primary Voltage: | 120/240 |
Customer Reviews
No reviews for this product
(0)